Shop All HID Light Bulbs
Ilc
Replacement for Satco S4311 replacement light bulb lamp
Mfr # S4311 SATCO
Zoro # G102771843
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 40
- Bulb Shape T3
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S4311 SATCO
- Zoro # G102771843
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 40 |
Bulb Shape | T3 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Description
Replacement for Satco S4311 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-W)
- ILC Replacement for Spectroline Q-22 White replacement light bulb lamp, 2PK (Q-22 WHITE SPECTROLINE)
- COLUMBIA LIGHTING Vapor Tight Fixture, 43W, 4500 lm, 4000K (LXEM2-40ML-RFA-EDU)
- ILC Replacement for Philips F25t8/tl841/alto LED Replacement replacement light bulb lamp (F25T8/TL841/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Xelogen Ba15d-120-50x replacement light bulb lamp (BA15D-120-50X XELOGEN)
- ILC Replacement for Henkel Loctite Zeta 7411-s replacement light bulb lamp (ZETA 7411-S HENKEL LOCTITE)
- ILC Replacement for GE General Electric G.E 20012 replacement light bulb lamp (20012 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Magnaflux 507320 replacement light bulb lamp (507320 MAGNAFLUX)
- ILC Replacement for Sylvania Lu70/eco replacement light bulb lamp (LU70/ECO SYLVANIA)
- ILC Replacement for Philips C50s68 replacement light bulb lamp (C50S68 PHILIPS)
- ILC Replacement for Pelican Sabrelite 2000 (SABRELITE 2000 PELICAN)
- Ilc HID Light Bulbs