Shop All Halogen Light Bulbs
Ilc
Replacement for Satco S4180 replacement light bulb lamp
Mfr # S4180 SATCO
Zoro # G903227228
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 50
- Bulb Shape MR16
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # S4180 SATCO
- Zoro # G903227228
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 50 |
Bulb Shape | MR16 |
Voltage | 12 |
Description
Replacement for Satco S4180 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9174)
- WESTEK UNDERCABINET LIGHT WHT 22""L (PIV85CCT-L22)
- FENIX HM61R V2.0 1600 Lumen Rechargeable Headlamp (HM61RV2)
- ILC Replacement for GE General Electric G.E 240 PAR 56 Vnsp-12v replacement light bulb lamp (240 PAR 56 VNSP-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Chauvet Stage Wash 1150 replacement light bulb lamp (STAGE WASH 1150 CHAUVET)
- ILC Replacement for Sylvania 50sirius/sig64005 replacement light bulb lamp (50SIRIUS/SIG64005 SYLVANIA)
- ILC Replacement for Furnlite Fc-910 replacement light bulb lamp (FC-910 FURNLITE)
- ILC Replacement for Osram Sylvania 41840 WFL 12V 75W replacement light bulb lamp (41840 WFL 12V 75W OSRAM SYLVANIA)
- ILC Replacement for Olympus Bx40 replacement light bulb lamp (BX40 OLYMPUS)
- ILC Replacement for Bulbrite Q250cl/dc replacement light bulb lamp (Q250CL/DC BULBRITE)
- ILC Replacement for CEC Industries H2 100w replacement light bulb lamp (H2 100W CEC INDUSTRIES)
- Ilc Halogen Light Bulbs