Shop All LED Light Bulbs
Ilc
Replacement for Satco S3917 LED replacement light bulb lamp
Mfr # S3917 LED
Zoro # G105346963
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape T7
- Voltage 120
- Watts 1.5
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S3917 LED
- Zoro # G105346963
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Bulb Shape | T7 |
Voltage | 120 |
Watts | 1.5 |
Color Temperature | 3000 |
Wattage Equivalency | 1.5 |
Description
Replacement for Satco S3917 LED replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 39W, T4.5 Ceramic Metal Halide HID Light Bulb (CMH39/T/U/830/G12)
- ILC Replacement for Osram Sylvania HLX 64654 replacement light bulb lamp, 2PK (HLX 64654 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 72548 replacement light bulb lamp (72548 GE GENERAL ELECTRIC G.E)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/835 Min Bipin T5 HO ALTO UNP)
- ILC Replacement For NUVO LIGHTING S8930 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1RYD-6)
- ILC Replacement For SATCO S39900 (S39900)
- ILC Replacement for Philips Fb34/cw/6/ew UPC LED Replacement replacement light bulb lamp (FB34/CW/6/EW UPC LED REPLACEMENT PHILIPS)
- ILC Replacement for Satco 9.8a19/omni/300/led/4000k replacement light bulb lamp (9.8A19/OMNI/300/LED/4000K SATCO)
- ILC Replacement for Osram Sylvania Led6.5a19/dim/850/g5/rp replacement light bulb lamp (LED6.5A19/DIM/850/G5/RP OSRAM SYLVANIA)
- ILC Replacement for Eiko 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT EIKO)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU10 Base 6-Pack (LR21503-6PK)
- Ilc LED Light Bulbs