Shop All Incandescent Light Bulbs
Ilc
Replacement for SATCO S3629
Mfr # S3629 SATCO
Zoro # G502947824
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S3629 SATCO
- Zoro # G502947824
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S11 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Satco S3629 replacement light bulb lamp 10 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 12" H (WF4 SWW5 90CRI MW M6)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/835/CVG)
- ILC Replacement for Satco S2256 replacement light bulb lamp (S2256 SATCO)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 32W (ELM6L UVOLT LTP SDRT EHO)
- ILC Replacement for Light Bulb / Lamp 40034ics replacement light bulb lamp (40034ICS LIGHT BULB / LAMP)
- ILC Replacement for Ushio Qih480-2500t/s replacement light bulb lamp (QIH480-2500T/S USHIO)
- ILC Replacement for Osram Sylvania 1600t3q/ir 240v replacement light bulb lamp (1600T3Q/IR 240V OSRAM SYLVANIA)
- ILC Replacement for Norman Lamps 620ps40p/cl-130v replacement light bulb lamp (620PS40P/CL-130V NORMAN LAMPS)
- ILC Replacement For SLI SYLVANIA LIGHTING 65BR30FL INDOOR INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-F06Q-7)
- ILC Replacement for Orbitec RF 4405 replacement light bulb lamp (RF 4405 ORBITEC)
- ILC Replacement for Broan Rm50000 replacement light bulb lamp, 2PK (RM50000 BROAN)
- Ilc Incandescent Light Bulbs