Shop All Halogen Light Bulbs
Ilc
Replacement for Satco S3517 replacement light bulb lamp
Mfr # S3517 SATCO
Zoro # G803233558
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Watts 50
- Bulb Color Temp. 3000
- Voltage 120
- Bulb Base Type GU10 TWIST/LOCK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S3517 SATCO
- Zoro # G803233558
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Watts | 50 |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Bulb Base Type | GU10 TWIST/LOCK |
Description
Replacement for Satco S3517 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Led18t8/841/4ft/hybrid/ss replacement light bulb lamp (LED18T8/841/4FT/HYBRID/SS LIGHT BULB / LAMP)
- ZORO SELECT Headlamp, General Purpose, LED (492T31)
- HALO Light Track Gimbal Ring White (LZR000330P)
- HASTINGS HOME Hastings Home Minimalist LED Lamp with USB Port (829183CXK)
- ILC Replacement for Wagner Bp1255/h11 replacement light bulb lamp (BP1255/H11 WAGNER)
- ILC Replacement for GE General Electric G.E 80par/hir/fl25 replacement light bulb lamp (80PAR/HIR/FL25 GE GENERAL ELECTRIC G.E)
- ILC Replacement For HIKARI JD 130V 500W MC E11 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLKC-8)
- ILC Replacement for Satco S4514 replacement light bulb lamp 2 Pack (S4514 SATCO)
- ILC Replacement for Naed 54726 replacement light bulb lamp (54726 NAED)
- ILC Replacement for Mitutoyo Ph3500 Surface replacement light bulb lamp (PH3500 SURFACE MITUTOYO)
- ILC Replacement for GE General Electric G.E 43696 replacement light bulb lamp (43696 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs