Shop All Halogen Light Bulbs
Ilc
Replacement for Satco S3478 replacement light bulb lamp
Mfr # S3478 SATCO
Zoro # G203014573
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Watts 150
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 3000
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S3478 SATCO
- Zoro # G203014573
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T10 |
Watts | 150 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Description
Replacement for Satco S3478 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835/6/ECO)
- LIVING ACCENTS Led G50 Filmnt Lt Set Ww (LED-G50-12-WW)
- ILC Replacement for Mitutoyo Ph3500 Surface replacement light bulb lamp (PH3500 SURFACE MITUTOYO)
- GE LAMPS GE LIGHTING 400W, ED37 Mercury Vapor HID Light Bulb (HR400DX33)
- ILC Replacement for Sylvania 90par38/hal/fl/cvp 130v replacement light bulb lamp (90PAR38/HAL/FL/CVP 130V SYLVANIA)
- ILC Replacement for Philips Pf801r 225v replacement light bulb lamp (PF801R 225V PHILIPS)
- ILC Replacement for OSRAM SYLVANIA 64185 (64185 OSRAM SYLVANIA)
- ILC Replacement for Eiko Jc12v20w G4 replacement light bulb lamp (JC12V20W G4 EIKO)
- ILC Replacement for Quantor 318 18W 12V replacement light bulb lamp (318 18W 12V QUANTOR)
- ILC Replacement for Light Bulb / Lamp 75par30/h/nfl/30 replacement light bulb lamp (75PAR30/H/NFL/30 LIGHT BULB / LAMP)
- ILC Replacement for Demetron Optilux 501 replacement light bulb lamp (OPTILUX 501 DEMETRON)
- Ilc Halogen Light Bulbs