Shop All Halogen Light Bulbs
Ilc
Replacement for Satco S3171 replacement light bulb lamp
Mfr # S3171 SATCO
Zoro # G402978966
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Watts 10
- Bulb Color Temp. 2800
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S3171 SATCO
- Zoro # G402978966
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Watts | 10 |
Bulb Color Temp. | 2800 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 12 |
Description
Replacement for Satco S3171 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Wall Bracket Fixture (WC 2 25 120 GEB10IS CO S1)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BB)
- LUMAPRO Wall Pack, Pulse Start, 150 W (4GWG9)
- ILB GOLD Hid Mercury Bulb, Replacement For Donsbulbs H39Kb-175 (H39KB-175)
- ILC Replacement For HIKARI JC 12V 35W GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLGR-3)
- ILC Replacement for Philips 90par38/hal/sp12/ll 120v replacement light bulb lamp (90PAR38/HAL/SP12/LL 120V PHILIPS)
- ILC Replacement for GE General Electric G.E 11014 replacement light bulb lamp (11014 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Adec P/N 28-0704-00 replacement light bulb lamp (P/N 28-0704-00 ADEC)
- ILC Replacement for Westinghouse 05402 replacement light bulb lamp (05402 WESTINGHOUSE)
- ILC Replacement for Pallas 500w 240v Quartz Bulb replacement light bulb lamp 2 Pack (500W 240V QUARTZ BULB PALLAS)
- ILC Replacement for Philips 175par38/heat 120v replacement light bulb lamp (175PAR38/HEAT 120V PHILIPS)
- Ilc Halogen Light Bulbs