Shop All Halogen Light Bulbs
Ilc
Replacement for Satco S3133 replacement light bulb lamp
Mfr # S3133 SATCO
Zoro # G903020157
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type E14 EUROPEAN SCREW 14MM DIAMETER
- Bulb Shape T4
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S3133 SATCO
- Zoro # G903020157
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | E14 EUROPEAN SCREW 14MM DIAMETER |
Bulb Shape | T4 |
Watts | 150 |
Description
Replacement for Satco S3133 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM G8 35W 350L WW (BP35G8.6/830LED)
- DIODE LED OMNIDRIVE X 24V 30W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V30W-J)
- WESTINGHOUSE 25 W T10 Tubular Incandescent Bulb E26 (Medium) White (0371300)
- AVEN Round Magnifier Light, 800 lm, 5 Diopter (26501-XL35)
- ILC Replacement for Light Bulb / Lamp 750t12 MED Prefocus replacement light bulb lamp (750T12 MED PREFOCUS LIGHT BULB / LAMP)
- ILC Replacement for Norman Lamps Nli-4174-24 replacement light bulb lamp (NLI-4174-24 NORMAN LAMPS)
- ILC Replacement for Strand Lighting Ianebeam 1000 replacement light bulb lamp (IANEBEAM 1000 STRAND LIGHTING)
- ILC Replacement for Sylvania 75par38/cap/spl/wsp12 replacement light bulb lamp (75PAR38/CAP/SPL/WSP12 SYLVANIA)
- ILC Replacement for Beseler Portascribe 15710-ff replacement light bulb lamp (PORTASCRIBE 15710-FF BESELER)
- ILC Replacement for Westinghouse 04756 replacement light bulb lamp (04756 WESTINGHOUSE)
- ILC Replacement for CHAUVET CH-325 (CH-325 CHAUVET)
- Ilc Halogen Light Bulbs