Shop All Halogen Light Bulbs
Ilc
Replacement for Satco S3109 replacement light bulb lamp
Mfr # S3109 SATCO
Zoro # G203226402
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 120
- Bulb Shape T4
- Watts 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S3109 SATCO
- Zoro # G203226402
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 120 |
Bulb Shape | T4 |
Watts | 250 |
Description
Replacement for Satco S3109 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- STREAMLIGHT CAR CHARGER (STL44923)
- DESIGNERS FOUNTAIN Cambria 60 Watt 1 Light Matte Black Pendant with Etched Opal Glass Shade (D258M-9P-MB)
- ELCO LIGHTING 4 Remodel Housing with Adjustable Lampholder" (EL99RA)
- ILC Replacement for Wobblelight 111904 replacement light bulb lamp (111904 WOBBLELIGHT)
- ILC Replacement for GE General Electric G.E Btn-q750t7/cl/2p replacement light bulb lamp (BTN-Q750T7/CL/2P GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bausch & Lomb 31-75-47 replacement light bulb lamp (31-75-47 BAUSCH & LOMB)
- ILC Replacement for Damar 26091a replacement light bulb lamp (26091A DAMAR)
- ILC Replacement for Topcon Sl-1e replacement light bulb lamp (SL-1E TOPCON)
- ILC Replacement for Osram Sylvania 64824 50W 120v replacement light bulb lamp (64824 50W 120V OSRAM SYLVANIA)
- ILC Replacement for Sylvania ESB 64250 HLX replacement light bulb lamp (ESB 64250 HLX SYLVANIA)
- Ilc Halogen Light Bulbs