Shop All Incandescent Light Bulbs
Ilc
Replacement for Satco S3003 replacement light bulb lamp
Mfr # S3003 SATCO
Zoro # G002922703
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S3003 SATCO
- Zoro # G002922703
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Voltage | 120 |
Description
Replacement for Satco S3003 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 23393a (23393A DAMAR)
- SATCO 15 W G16 1/2 Incandescent - Clear - 2500 Hours - 98L - Candelabra Base - 130V (A3921)
- WALDMANN Bracket Set, +/-65deg For Mlp.70, PR1 (408001876-00582065)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- ILC Replacement For BULBRITE KR15G11CL INCANDESCENT GLOBE MISCELLANEOUS 2PK (2PAK:WW-0S13-9)
- ILC Replacement for GE General Electric G.E 17933 replacement light bulb lamp, 10PK (17933 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbworks Bw.4543 replacement light bulb lamp (BW.4543 BULBWORKS)
- ILC Replacement for Philips 150ps25/99 120-130v replacement light bulb lamp (150PS25/99 120-130V PHILIPS)
- ILC Replacement for Satco S5050 replacement light bulb lamp (S5050 SATCO)
- ILC Replacement for GE General Electric G.E 16366 replacement light bulb lamp (16366 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Edwards Signaling P-041695-108 replacement light bulb lamp (P-041695-108 EDWARDS SIGNALING)
- Ilc Incandescent Light Bulbs