Shop All Incandescent Light Bulbs
Ilc
Replacement for Satco S2999 replacement light bulb lamp
Mfr # S2999 SATCO
Zoro # G603019963
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 135
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # S2999 SATCO
- Zoro # G603019963
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 135 |
Voltage | 120 |
Description
Replacement for Satco S2999 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black No AAA, 201 lm (5000)
- NIGHTSTICK Rechargeable Hand Lamp, LED, 120VAC, Red (NSR-2168R)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-850/MF54/G/FA8 10/1)
- ILC Replacement for Eiko Ei-77z replacement light bulb lamp (EI-77Z EIKO)
- ILC Replacement for Hikari S05726 replacement light bulb lamp (S05726 HIKARI)
- ILC Replacement for Light Bulb / Lamp 250r40/1 120v replacement light bulb lamp (250R40/1 120V LIGHT BULB / LAMP)
- ILC Replacement for Philips 25r12/r14n 120v replacement light bulb lamp (25R12/R14N 120V PHILIPS)
- ILC Replacement for Fostoria 630-16249 replacement light bulb lamp (630-16249 FOSTORIA)
- ILC Replacement for Satco S3811 replacement light bulb lamp, 4PK (S3811 SATCO)
- ILC Replacement for Philips 25g25/cl/ll replacement light bulb lamp, 2PK (25G25/CL/LL PHILIPS)
- Ilc Incandescent Light Bulbs