Shop All LED Light Bulbs
Ilc
Replacement for Satco S29394 replacement light bulb lamp
Mfr # S29394 SATCO
Zoro # G502852869
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 54
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S29394 SATCO
- Zoro # G502852869
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 54 |
Color Temperature | 5000 |
Description
Replacement for Satco S29394 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE 3240 W, 600 lm Linear Fluorescent Emergency Ballast (B90)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-50K)
- HOLIDAY BRIGHT LIGHTS CHRMS BULB C7 RED 25CT (BU25C7X3-TRDA)
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- ILC Replacement For SATCO S29436 (S29436)
- ILC Replacement for Westinghouse 03630 Warm White LED Replacement replacement light bulb lamp (03630 WARM WHITE LED REPLACEMENT WESTINGHOUSE)
- ILC Replacement for Norman Lamps 600300317787 replacement light bulb lamp (600300317787 NORMAN LAMPS)
- ILC Replacement for Satco S9430 replacement light bulb lamp (S9430 SATCO)
- ILC Replacement for Osram Sylvania Led8par20/dim/827/fl40/g3 replacement light bulb lamp (LED8PAR20/DIM/827/FL40/G3 OSRAM SYLVANIA)
- ILC Replacement for Bulbrite 772353 replacement light bulb lamp (772353 BULBRITE)
- ILB GOLD Replacement For International Lighting, Led Bulb, 9.8A19/Omni/Led/5000K (9.8A19/OMNI/LED/5000K)
- Ilc LED Light Bulbs