Shop All Fluorescent Light Bulbs
Ilc
Replacement for SATCO S2927
Mfr # S2927 SATCO
Zoro # G402813465
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # S2927 SATCO
- Zoro # G402813465
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Work Light / Tool Bag Light / Cooler Light (55437)
- ILC Replacement for Fulham Fcfqe13w827 replacement light bulb lamp (FCFQE13W827 FULHAM)
- SATCO 7.5 W S11 Incandescent - Ceramic Yellow - 2500 Hours - Medium Base - 120V - Carded (S4512)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White (LT2008-OFF)
- ILC Replacement for Sylvania F8t5/sw/bl/1/6 replacement light bulb lamp, 2PK (F8T5/SW/BL/1/6 SYLVANIA)
- ILC Replacement for Stinger / Dejay Sbk-15 replacement light bulb lamp (SBK-15 STINGER / DEJAY)
- ILC Replacement for Regent Fml55w replacement light bulb lamp (FML55W REGENT)
- ILC Replacement for Light Bulb / Lamp Pld13 replacement light bulb lamp (PLD13 LIGHT BULB / LAMP)
- ILC Replacement for Athalon Cf32dt/e/in/841/eco replacement light bulb lamp (CF32DT/E/IN/841/ECO ATHALON)
- ILC Replacement for GRAINGER 1V173 (1V173 GRAINGER)
- ILC Replacement for WESTINGHOUSE F34T12/CW/ES/ECOMAX REPLACED BY (F34T12/CW/ES/ECOMAX REPLACED BY WESTINGHOUSE)
- Ilc Fluorescent Light Bulbs