Shop All Decorative Light Bulbs
Ilc
Replacement for Satco S2706 replacement light bulb lamp
Mfr # S2706 SATCO
Zoro # G002992461
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 25
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage 120
- Bulb Shape C11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S2706 SATCO
- Zoro # G002992461
- Country of Origin China
- Category Decorative Light Bulbs
Details
Watts | 25 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Voltage | 120 |
Bulb Shape | C11 |
Description
Replacement for Satco S2706 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602109)
- METALUX Fpanel 4700L, 35K, 0-10V, 2X4 (24FP4735C)
- WASSERSTEIN 3-in-1 Floodlight, Charger, and Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2FldLightWhtUSAN)
- METALUX Hbled Ld5 24000Lm W Unv 4000K Cd2 U (HBLED-LD5-24SE-W-UNV-L840-CD2-U)
- ILC Replacement for AH Lighting Ctf15 replacement light bulb lamp, 2PK (CTF15 AH LIGHTING)
- ILC Replacement for Damar 40efc 130v Clear 32mm replacement light bulb lamp, 4PK (40EFC 130V CLEAR 32MM DAMAR)
- ILC Replacement for Bulbrite 40ctc/e14/hv replacement light bulb lamp, 2PK (40CTC/E14/HV BULBRITE)
- ILC Replacement for Bulbrite 616072 replacement light bulb lamp (616072 BULBRITE)
- ILC Replacement for Bulbrite 40W Nostalgic Edison Squirrel Cage-style replacement light bulb lamp, 6PK (40W NOSTALGIC EDISON SQUIRREL CAGE-STYLE BULBRITE)
- ILC Replacement for Bulbrite 421140 replacement light bulb lamp, 2PK (421140 BULBRITE)
- SATCO 40 W A19 Incandescent - Ceramic Yellow - 2000 Hours - Medium Base - 130V (S4983)
- Ilc Decorative Light Bulbs