Shop All Halogen Light Bulbs
Ilc
Replacement for Satco S1994 replacement light bulb lamp 2 Pack
Mfr # S1994 SATCO
Zoro # G203227720
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 50
- Bulb Color Temp. 2950
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S1994 SATCO
- Zoro # G203227720
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 50 |
Bulb Color Temp. | 2950 |
Voltage | 24 |
Description
Replacement for Satco S1994 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS TP120E 6IN18GAULSF1 (WW-LXQK-2)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 30IN SWW4 90CRI WH)
- PRIME-LINE Three LED Push Light, 10 Lumen, Plastic Construction, Adhesive 10 Pack (E101003)
- CURRENT Led Driver, 180 W, 24 VDC, 100 to 277 VAC (GE180/MV/V24T1-C)
- ILC Replacement for Beseler Portascribe 15700fcb replacement light bulb lamp (PORTASCRIBE 15700FCB BESELER)
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- ILC Replacement for Reiche & Vogel HV 1000 20003 1250-watt replacement light bulb lamp (HV 1000 20003 1250-WATT REICHE & VOGEL)
- ILC Replacement for Olympus Bx51 Halogen replacement light bulb lamp (BX51 HALOGEN OLYMPUS)
- ILC Replacement for Dazor 6855 replacement light bulb lamp (6855 DAZOR)
- ILC Replacement for Redfield Medical Infrared Coagulator replacement light bulb lamp (INFRARED COAGULATOR REDFIELD MEDICAL)
- ILC Replacement for MEDICAL ILLUMINATION 51515 (051515 MEDICAL ILLUMINATION)
- Ilc Halogen Light Bulbs