Shop All Halogen Light Bulbs
Ilc
Replacement for Satco S1983 replacement light bulb lamp
Mfr # S1983 SATCO
Zoro # G903227631
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 120
- Bulb Color Temp. 2950
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S1983 SATCO
- Zoro # G903227631
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 120 |
Bulb Color Temp. | 2950 |
Description
Replacement for Satco S1983 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 01084b replacement light bulb lamp (01084B DAMAR)
- ILC Replacement For SATCO S11368 (S11368)
- ILC Replacement for Bulbrite F16t4/64k replacement light bulb lamp (F16T4/64K BULBRITE)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/830/ECO4P)
- ILC Replacement for Light Bulb / Lamp J300 t3 120v replacement light bulb lamp, 2PK (J300 (T3) 120V LIGHT BULB / LAMP)
- ILC Replacement for Eiko 49410 replacement light bulb lamp (49410 EIKO)
- ILC Replacement for Philips 150par/3fl 120v replacement light bulb lamp (150PAR/3FL 120V PHILIPS)
- ILC Replacement for Osram Sylvania 80par38/hal/ir/nfl25/dl 120v replacement light bulb lamp (80PAR38/HAL/IR/NFL25/DL 120V OSRAM SYLVANIA)
- ILC Replacement for Omega Super Chromega Dichroic D replacement light bulb lamp (SUPER CHROMEGA DICHROIC D OMEGA)
- ILC Replacement for Damar Bab/cg 20W 24V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 24V MR16 GU5.3 DAMAR)
- ILC Replacement for Disco Hi-tec America Aqlm-100 replacement light bulb lamp (AQLM-100 DISCO HI-TEC AMERICA)
- Ilc Halogen Light Bulbs