Shop All Halogen Light Bulbs
Ilc
Replacement for Satco S1960 replacement light bulb lamp
Mfr # S1960 SATCO
Zoro # G703234624
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S1960 SATCO
- Zoro # G703234624
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Bulb Color Temp. | 3000 |
Description
Replacement for Satco S1960 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICOR LIGHTING 2 in. LED Downlight with Baffle Trim, Oil Rubbed Bronze - 3000K (DLR2-10-120-3K-OB-BF)
- STREAMLIGHT Black Yes 2,000 lm lm (78100)
- STREAMLIGHT Charger Adapter, For Use w/Mfr. No. 61700 (22071)
- CURRENT 40W Linearqtz Halo Lamp (16755)
- ILC Replacement for Medical Illumination 011315-6 replacement light bulb lamp (011315-6 MEDICAL ILLUMINATION)
- ILC Replacement for Norman Lamps Lh4000-uv Modeling replacement light bulb lamp (LH4000-UV MODELING NORMAN LAMPS)
- ILC Replacement for Bulbrite Eyc/l replacement light bulb lamp (EYC/L BULBRITE)
- ILC Replacement For HIKARI JC 6V 20W G4 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLHK-5)
- ILC Replacement For HIKARI J 120V 100W 78MM (J 120V 100W 78MM)
- ILC Replacement for PHILIPS 20W24V/CAPSULE (20W24V/CAPSULE PHILIPS)
- WESTINGHOUSE Bulb Halgn T4 40W (0487100)
- Ilc Halogen Light Bulbs