Shop All Halogen Light Bulbs
Ilc
Replacement for Satco S1919 replacement light bulb lamp
Mfr # S1919 SATCO
Zoro # G602953787
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 75
- Voltage 120
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S1919 SATCO
- Zoro # G602953787
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 75 |
Voltage | 120 |
Bulb Shape | T4 |
Description
Replacement for Satco S1919 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F36bx/840 replacement light bulb lamp (F36BX/840 GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC LED GU5.3 WW 20W 1PK (BPLVBAB/830CA)
- ILC Replacement for Philips Pl-c26w/41/ Alto replacement light bulb lamp (PL-C26W/41/ ALTO PHILIPS)
- FEIT ELECTRIC Feit T10 E26 Medium Filament LED Bulb Soft White 40 Watt Equivalence (T10L/S/CL/927CA)
- ILC Replacement for PEC JC 5W 12V G4 Frost replacement light bulb lamp (JC 5W 12V G4 FROST PEC)
- ILC Replacement for L & E 3-INCH FRESNEL 100W (3-INCH FRESNEL 100W L & E)
- ILC Replacement for GE General Electric G.E Q100t3/24v/cl replacement light bulb lamp (Q100T3/24V/CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Grainger 1tjv8 replacement light bulb lamp (1TJV8 GRAINGER)
- ILC Replacement for Satco S4675 replacement light bulb lamp (S4675 SATCO)
- ILC Replacement for Light Bulb / Lamp Q5mr8/fl-fg-6v replacement light bulb lamp (Q5MR8/FL-FG-6V LIGHT BULB / LAMP)
- ILC Replacement for Eiko 00212 replacement light bulb lamp (00212 EIKO)
- Ilc Halogen Light Bulbs