Shop All LED Light Bulbs
Ilc
Replacement for Satco Fo32/841/eco LED Replacement replacement light bulb lamp
Mfr # FO32/841/ECO LED REPLACEMENT SATCO
Zoro # G502816977
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FO32/841/ECO LED REPLACEMENT SATCO
- Zoro # G502816977
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for Satco Fo32/841/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- PROGRESS LIGHTING Debut Accessory Shade, Clear Seeded (P860003-001)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8453-001D)
- ILC Replacement for Osram Sylvania 500q/mc(eyv) 130v replacement light bulb lamp (500Q/MC(EYV) 130V OSRAM SYLVANIA)
- ILC Replacement for Halco Par36fl17/827/led replacement light bulb lamp (PAR36FL17/827/LED HALCO)
- ILC Replacement for Damar 120mb T-2 1/2 120v .025amp Green LED Replacement replacement light bulb lamp (120MB T-2 1/2 120V .025AMP GREEN LED REPLACEMENT)
- ILC Replacement For TCP LED17HOP38D30KFL95 (WW-Q88X-6)
- ILC Replacement for Panasonic Fds18e35/4 LED Replacement replacement light bulb lamp (FDS18E35/4 LED REPLACEMENT PANASONIC)
- ILC Replacement for Eiko 09920 replacement light bulb lamp (09920 EIKO)
- ILC Replacement for Welch Allyn 06500-u LED Replacement replacement light bulb lamp (06500-U LED REPLACEMENT WELCH ALLYN)
- SATCO 85 Watt, BR30 LED, 2700K, 80 CRI, Medium Base, 120 Volts, Dimmable (S39628)
- Ilc LED Light Bulbs