Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco Fo17/735/eco replacement light bulb lamp
Mfr # FO17/735/ECO SATCO
Zoro # G502771962
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FO17/735/ECO SATCO
- Zoro # G502771962
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Bulb Color Temp. | 3000 |
Description
Replacement for Satco Fo17/735/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25Watt LED Flame Bulb, T19, Medium Base, 120 Volts (S29806)
- ILC Replacement for Plusrite 3499 replacement light bulb lamp (3499 PLUSRITE)
- FEIT ELECTRIC LED HILM A23 E26 300W DL (C4000/5K/LEDG2)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4078D-05-3000K)
- ILC Replacement for PHILIPS PL-L 18W/41 (PL-L 18W/41 PHILIPS)
- ILC Replacement for VERILUX CFL36VLX (CFL36VLX VERILUX)
- ILC Replacement for SYLVANIA 24594 REPLACED BY (24594 REPLACED BY SYLVANIA)
- ILC Replacement for Osram Sylvania Fpc40/835 replacement light bulb lamp (FPC40/835 OSRAM SYLVANIA)
- ILC Replacement for Satco Cft26w/4p/841 replacement light bulb lamp, 2PK (CFT26W/4P/841 SATCO)
- ILC Replacement for GE General Electric G.E F32t8/c50/eco replacement light bulb lamp, 25PK (F32T8/C50/ECO GE GENERAL ELECTRIC G.E)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/830)
- Ilc Fluorescent Light Bulbs