Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco F8t4/cw 13.2 replacement light bulb lamp
Mfr # F8T4/CW 13.2 SATCO
Zoro # G002783021
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G5.3
- Wattage Equivalency 8
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F8T4/CW 13.2 SATCO
- Zoro # G002783021
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G5.3 |
Wattage Equivalency | 8 |
Bulb Color Temp. | 4100 |
Description
Replacement for Satco F8t4/cw 13.2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Fan Clr A15 Inter Bs 40W (BP40A15N/CL/CF)
- STREAMLIGHT Black Rechargeable Led SC, 425 lm lm (75711)
- ILC Replacement for Holtkotter 6450 replacement light bulb lamp (6450 HOLTKOTTER)
- MILWAUKEE TOOL REDLITHIUM USB Utility Hot Stick Light (350 Lumens) (2119-22)
- ILC Replacement for Maxlite Mls13gusww6 replacement light bulb lamp (MLS13GUSWW6 MAXLITE)
- ILC Replacement For SYLVANIA CF13DSE841 FLUORESCENT COMPACT FLUORESCENT CFL LONG TWIN SHAPE 2PK (2PAK:WW-5BG7-4)
- ILC Replacement for Athalon F18bx/spx35/rs replacement light bulb lamp (F18BX/SPX35/RS ATHALON)
- ILC Replacement for Satco S6502 replacement light bulb lamp (S6502 SATCO)
- ILC Replacement for Ottlite Ott-24w replacement light bulb lamp (OTT-24W OTTLITE)
- ILC Replacement for Galaxie Gl-3050 replacement light bulb lamp (GL-3050 GALAXIE)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Eiko 15501 (15501)
- Ilc Fluorescent Light Bulbs