Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco F25t8/350bl/18in replacement light bulb lamp
Mfr # F25T8/350BL/18IN SATCO
Zoro # G702771656
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F25T8/350BL/18IN SATCO
- Zoro # G702771656
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 25 |
Description
Replacement for Satco F25t8/350bl/18in replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED A19 100W Dim ES (EA19-15W2020e)
- KEYSTONE 4000K Power Selectable 4' Linear LED Kit w/ ALUMAGROOVE, KT-RKIT35PS-2AG44-840-VDIM (KT-RKIT35PS-2AG44-840-VDIM)
- POLICE SECURITY Lookout 1000 lm Black LED Head Lamp AA Battery (98070)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-PS600-42-VDIM-LP2)
- ILC Replacement for Lights OF America Fdl27le Plus Suffix replacement light bulb lamp (FDL27LE PLUS SUFFIX LIGHTS OF AMERICA)
- ILC Replacement for Fundix Fls/e-13w 6500 2G7 replacement light bulb lamp (FLS/E-13W 6500 2G7 FUNDIX)
- ILC Replacement for Philips Fc40t5/841 replacement light bulb lamp (FC40T5/841 PHILIPS)
- ILC Replacement for SYLVANIA F30T12/CW/RS 36 Inches (F30T12/CW/RS SYLVANIA)
- ILC Replacement for TCP 32026q/30k replacement light bulb lamp (32026Q/30K TCP)
- ILC Replacement for Sylvania F9tt27k replacement light bulb lamp, 2PK (F9TT27K SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E F55BX/835 (F55BX/835 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs