Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco F17t8/735/env replacement light bulb lamp
Mfr # F17T8/735/ENV SATCO
Zoro # G802796566
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F17T8/735/ENV SATCO
- Zoro # G802796566
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Bulb Color Temp. | 3000 |
Description
Replacement for Satco F17t8/735/env replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 4-Pack (SP34017-4PK)
- LEVITON Leviton 23452-V Snap-In Lamp Support Clip for 2G11 Base Twin Tube Fluorescent Lampholder (23452-V)
- CURRENT GE 24PK 10W A19 Bulb (93130362)
- ERICSON HNDLMP-100W 25FT CRD w/INSUL GRD SW (7425-SI)
- ILC Replacement for Osram Sylvania L18w/840 replacement light bulb lamp, 2PK (L18W/840 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania F18t5/ww/rs/smbase replacement light bulb lamp (F18T5/WW/RS/SMBASE OSRAM SYLVANIA)
- ILC Replacement for Sylvania Cf23el/par38/2700k replacement light bulb lamp (CF23EL/PAR38/2700K SYLVANIA)
- ILC Replacement for Eiko Sp105/41/mog replacement light bulb lamp (SP105/41/MOG EIKO)
- ILC Replacement for GE General Electric G.E F42tbx830a4p/eol replacement light bulb lamp (F42TBX830A4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Panasonic Efg15e28 replacement light bulb lamp (EFG15E28 PANASONIC)
- ILC Replacement for Eiko Par30ln/15/30k replacement light bulb lamp (PAR30LN/15/30K EIKO)
- Ilc Fluorescent Light Bulbs