Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco Cf42/spiral/6500k replacement light bulb lamp
Mfr # CF42/SPIRAL/6500K SATCO
Zoro # G503433128
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 42
- Watts 42
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF42/SPIRAL/6500K SATCO
- Zoro # G503433128
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 42 |
Watts | 42 |
Bulb Color Temp. | 6500 |
Voltage | 120 |
Description
Replacement for Satco Cf42/spiral/6500k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO NightStick® XPP-5422GM Intrinsically Safe Magnetic Dual-Light„¢ Flashlight (XPP-5422GM)
- MAXLED LED Marquee Bulb, 125lm, 2.5W, Frostd White (FF2S14ND27)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/841/ECO)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Medium Base - 12V (S3869)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40/SPX41 REPLACED BY (F40/SPX41 REPLACED BY GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S6022 replacement light bulb lamp (S6022 SATCO)
- ILC Replacement for Philips Pl-s 13w/827/2p replacement light bulb lamp (PL-S 13W/827/2P PHILIPS)
- ILC Replacement for Grainger 1pgz9 replacement light bulb lamp (1PGZ9 GRAINGER)
- ILC Replacement for PHILIPS PL-C 18W/827 (PL-C 18W/827 PHILIPS)
- ILC Replacement for SPECTROLINE BLE-8T365 (BLE-8T365 SPECTROLINE)
- ILC Replacement for Bulbworks Bw.f10t8.cw replacement light bulb lamp (BW.F10T8.CW BULBWORKS)
- Ilc Fluorescent Light Bulbs