Shop All LED Light Bulbs
Ilc
Replacement for Satco 9.6a19/led/2700k/e26 replacement light bulb lamp
Mfr # 9.6A19/LED/2700K/E26 SATCO
Zoro # G502812016
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 9
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 9.6A19/LED/2700K/E26 SATCO
- Zoro # G502812016
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 9 |
Color Temperature | 2700 |
Wattage Equivalency | 9 |
Description
Replacement for Satco 9.6a19/led/2700k/e26 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC-SD)
- KILLARK Adapter Plate (VBA)
- LITHONIA LIGHTING Wire Guard, 13-1/2 x 15 x 6 In. (ELA WG1)
- ILC Replacement for Sylvania Cf9ds/841/eco replacement light bulb lamp 2 Pack (CF9DS/841/ECO SYLVANIA)
- ILC Replacement for Philips Fb34/cw/6/ew/alto LED Replacement replacement light bulb lamp (FB34/CW/6/EW/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Light Bulb / Lamp 42197tos replacement light bulb lamp (42197TOS LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 98755 replacement light bulb lamp (98755 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Miniature Lamp 1835 Green LED Replacement replacement light bulb lamp (1835 GREEN LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement For HIKARI LED 110130V 3W E11 (LED 110-130V 3W E11)
- ILC Replacement for Eiko 10876 replacement light bulb lamp (10876 EIKO)
- ILC Replacement For Philips, Fc16T9Hl Cool Led (FC16T9/HL COOL LED)
- Ilc LED Light Bulbs