Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco 7ctcfl/27 replacement light bulb lamp
Mfr # 7CTCFL/27 SATCO
Zoro # G502771085
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape B10
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Wattage Equivalency 7
- Watts 7
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 7CTCFL/27 SATCO
- Zoro # G502771085
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | B10 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Wattage Equivalency | 7 |
Watts | 7 |
Bulb Color Temp. | 4100 |
Voltage | 120 |
Description
Replacement for Satco 7ctcfl/27 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1176-1PK)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPXLECO3)
- WESTINGHOUSE 25 W G16.5 Globe Incandescent Bulb E26 (Medium) Warm White , 2PK (03229)
- ILC Replacement for Norman Lamps Sox18 replacement light bulb lamp (SOX18 NORMAN LAMPS)
- ILC Replacement for Damar 29025b replacement light bulb lamp (29025B DAMAR)
- ILC Replacement for Westek Fa201hbcc replacement light bulb lamp (FA201HBCC WESTEK)
- ILC Replacement for Sylvania Fo96/741/eco replacement light bulb lamp, 24PK (FO96/741/ECO SYLVANIA)
- ILC Replacement for Sylvania 20767 replacement light bulb lamp (20767 SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA FO28/850/XP/SS/ECO (FO28/850/XP/SS/ECO OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Fl10d replacement light bulb lamp (FL10D LIGHT BULB / LAMP)
- ILC Replacement for Toshiba Fl10d replacement light bulb lamp (FL10D TOSHIBA)
- Ilc Fluorescent Light Bulbs