Shop All HID Light Bulbs
Ilc
Replacement for Satco 70par38/h/nsp/eco replacement light bulb lamp
Mfr # 70PAR38/H/NSP/ECO SATCO
Zoro # G102782641
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 70
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 70PAR38/H/NSP/ECO SATCO
- Zoro # G102782641
- Country of Origin China
- Category HID Light Bulbs
Details
Voltage | 120 |
Watts | 70 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Description
Replacement for Satco 70par38/h/nsp/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 30K (S29850)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 2704 lm (2AVL2 30L MDR EZ1 LP835)
- LUMAPRO Guard, Shade, Incandescent, Snap On (24K349)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable (LR23751-1PK)
- ILC Replacement for Sylvania 50par38/hal/fl30/rp 120v replacement light bulb lamp (50PAR38/HAL/FL30/RP 120V SYLVANIA)
- ILC Replacement for Polar Lights Hps70w/med/ed17 replacement light bulb lamp (HPS70W/MED/ED17 POLAR LIGHTS)
- ILC Replacement for OSRAM SYLVANIA LU400/ECO (LU400/ECO OSRAM SYLVANIA)
- ILC Replacement for Sylvania 64162 replacement light bulb lamp (64162 SYLVANIA)
- ILC Replacement for Amergraph HID 10888 replacement light bulb lamp (HID 10888 AMERGRAPH)
- ILC Replacement for Light Bulb / Lamp H38ll-r100 replacement light bulb lamp (H38LL-R100 LIGHT BULB / LAMP)
- ILC Replacement for Ushio 5001498 replacement light bulb lamp (5001498 USHIO)
- Ilc HID Light Bulbs