Shop All Halogen Light Bulbs
Ilc
Replacement for Satco 65br30/fl/hal/120v replacement light bulb lamp
Mfr # 65BR30/FL/HAL/120V SATCO
Zoro # G202954511
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BR30
- Bulb Color Temp. 2900
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 65
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 65BR30/FL/HAL/120V SATCO
- Zoro # G202954511
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | BR30 |
Bulb Color Temp. | 2900 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 65 |
Voltage | 120 |
Description
Replacement for Satco 65br30/fl/hal/120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING LED Outdoor Sconce, 600 lm, 120VAC, 9W (P5800-12930K9)
- NUVO LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Bronze, 120-277V, With Photocell (65/662)
- STREAMLIGHT Tan No AA, 55 lm lm (14069)
- ILC Replacement for Dynatrap 21050-r replacement light bulb lamp (21050-R DYNATRAP)
- ILC Replacement for Waldmann 320724010-00067912 replacement light bulb lamp (320724010-00067912 WALDMANN)
- ILC Replacement for Satco S2301 replacement light bulb lamp (S2301 SATCO)
- ILC Replacement for Nikon 84246 replacement light bulb lamp (84246 NIKON)
- ILC Replacement for Light Bulb / Lamp Q5mr8/fl-fg-6v replacement light bulb lamp (Q5MR8/FL-FG-6V LIGHT BULB / LAMP)
- ILC Replacement for Carl Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN CARL ZEISS)
- ILC Replacement for Plusrite Mr16-exn 50W With Cover replacement light bulb lamp, 2PK (MR16-EXN 50W WITH COVER PLUSRITE)
- ILC Replacement for Plusrite Jcd20/cl/g8s 120v replacement light bulb lamp, 2PK (JCD20/CL/G8S 120V PLUSRITE)
- Ilc Halogen Light Bulbs