Shop All LED Light Bulbs
Ilc
Replacement for Satco 5.5a19/omni/300/led/35k replacement light bulb lamp
Mfr # 5.5A19/OMNI/300/LED/35K SATCO
Zoro # G902818168
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 7
- Wattage Equivalency 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 5.5A19/OMNI/300/LED/35K SATCO
- Zoro # G902818168
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 7 |
Wattage Equivalency | 7 |
Color Temperature | 3000 |
Description
Replacement for Satco 5.5a19/omni/300/led/35k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING G9 Base 5W Dimmable LED Light Bulb Warm White, PK 4 (G9-5050D-4)
- RAYOVAC Workhorse Pro 250 lm Black LED Flashlight AAA Battery (DIY3AAA-BE)
- ILC Replacement for Grainger 2f109 replacement light bulb lamp (2F109 GRAINGER)
- ILC Replacement for Light Bulb / Lamp Fc16t10/cw replacement light bulb lamp (FC16T10/CW LIGHT BULB / LAMP)
- ILC Replacement For BATTERIES AND LIGHT BULBS 18LEDREFLECTOR3000KE26 LED BASE TYPE E26 6PK (6PAK:WW-L908-4)
- ILC Replacement for Bulbrite 776883 replacement light bulb lamp (776883 BULBRITE)
- ILC Replacement For BULBRITE, LED7A1930KFILB (LED7A19/30K/FIL/B)
- ILC Replacement for LED Led12mbb-acdc replacement light bulb lamp (LED12MBB-ACDC LED)
- ILC Replacement for Eiko Slm22-3cb-40k-u replacement light bulb lamp (SLM22-3CB-40K-U EIKO)
- ILC Replacement for Osram Sylvania Led8par20/dim/830/nfl25/g3 replacement light bulb lamp (LED8PAR20/DIM/830/NFL25/G3 OSRAM SYLVANIA)
- SYLVANIA 24W T5 LED Light Bulb - 2G11 Base - White Finish (S6762)
- Ilc LED Light Bulbs