Shop All Halogen Light Bulbs
Ilc
Replacement for Satco 50mr16/t/wfl replacement light bulb lamp
Mfr # 50MR16/T/WFL SATCO
Zoro # G003227692
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 50
- Voltage 12
- Bulb Color Temp. 3050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 50MR16/T/WFL SATCO
- Zoro # G003227692
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 50 |
Voltage | 12 |
Bulb Color Temp. | 3050 |
Description
Replacement for Satco 50mr16/t/wfl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bryant 3742 Socket (3742 SOCKET BRYANT)
- SIGNIFY LED A19 E26 75W SW, 4PK (542944)
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7312-27K-G3)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- ILC Replacement for GREEN ENERGY J120/130V-200W L (J120/130V-200W L GREEN ENERGY)
- ILC Replacement for Ushio 1000361 replacement light bulb lamp (1000361 USHIO)
- ILC Replacement for Dyna-lite Dl-150 replacement light bulb lamp (DL-150 DYNA-LITE)
- ILC Replacement for Light Bulb / Lamp Jr24v-35w/fl36/fg replacement light bulb lamp (JR24V-35W/FL36/FG LIGHT BULB / LAMP)
- ILC Replacement for Crouse Hinds 40737 replacement light bulb lamp (40737 CROUSE HINDS)
- ILC Replacement for Eiko Q250mc-130v replacement light bulb lamp (Q250MC-130V EIKO)
- ILC Replacement for Satco S4361 replacement light bulb lamp (S4361 SATCO)
- Ilc Halogen Light Bulbs