Shop All Halogen Light Bulbs
Ilc
Replacement for Satco 50mr16/exn/s/c replacement light bulb lamp
Mfr # 50MR16/EXN/S/C SATCO
Zoro # G303227552
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Bulb Color Temp. 2900
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 50MR16/EXN/S/C SATCO
- Zoro # G303227552
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Bulb Color Temp. | 2900 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Description
Replacement for Satco 50mr16/exn/s/c replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LUTRON EC5T524JUNV2 (EC5T524JUNV2)
- NEWHOUSE LIGHTING E11 Non-Dimmable 3W LED Light Bulb, 30W Equivalent Warm White, PK 4 (E11-3030-4)
- CELEBRATIONS LED Rice Compact Warm White/Multi-color 200 ct String Christmas Lights 16.4 ft. (9922030)
- ILC Replacement for Flowtron Fc-7600 replacement light bulb lamp (FC-7600 FLOWTRON)
- ILC Replacement for 3M 567 Glare-free Proj replacement light bulb lamp (567 GLARE-FREE PROJ 3M)
- ILC Replacement for Bulbrite Q50cl/dc replacement light bulb lamp (Q50CL/DC BULBRITE)
- ILC Replacement for Ushio 1000932 replacement light bulb lamp (1000932 USHIO)
- ILC Replacement for Osram Sylvania 64640 replacement light bulb lamp (64640 OSRAM SYLVANIA)
- ILC Replacement for Ushio 1003351 replacement light bulb lamp (1003351 USHIO)
- ILC Replacement for ECE H2 100w 12V replacement light bulb lamp (H2 100W 12V ECE)
- ILC Replacement for Bio-rad Icycler IQ5 Halogen Lamp replacement light bulb lamp (ICYCLER IQ5 HALOGEN LAMP BIO-RAD)
- Ilc Halogen Light Bulbs