Shop All LED Light Bulbs
Ilc
Replacement for Satco 2wled/gbf/elevator/12v replacement light bulb lamp
Mfr # 2WLED/GBF/ELEVATOR/12V SATCO
Zoro # G502818735
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape MR11
- Wattage Equivalency 2
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2WLED/GBF/ELEVATOR/12V SATCO
- Zoro # G502818735
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | MR11 |
Wattage Equivalency | 2 |
Color Temperature | 3000 |
Description
Replacement for Satco 2wled/gbf/elevator/12v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Purple (75492)
- ILC Replacement for Sylvania Ft24dl/830/eco replacement light bulb lamp (FT24DL/830/ECO SYLVANIA)
- ILC Replacement for Bulbrite 770404 replacement light bulb lamp (770404 BULBRITE)
- ILC Replacement for GE General Electric G.E F25t8/spx35/eco LED Replacement replacement light bulb lamp (F25T8/SPX35/ECO LED REPLACEMENT GE GENERAL ELEC)
- ILC Replacement for Osram Sylvania Led6mr16/dim/830/nfl25 replacement light bulb lamp (LED6MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- ILC Replacement For SATCO S13131 (S13131)
- ILC Replacement For SATCO S29481 (S29481)
- ILC Replacement for Norman Lamps L18w/840 LED Replacement replacement light bulb lamp (L18W/840 LED REPLACEMENT NORMAN LAMPS)
- ILC Replacement for Philips F40t12/841/alto LED Replacement replacement light bulb lamp (F40T12/841/ALTO LED REPLACEMENT PHILIPS)
- SATCO 4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21248)
- Ilc LED Light Bulbs