Shop All LED Light Bulbs
Ilc
Replacement for Satco 17t8/led/48-850/dr replacement light bulb lamp
Mfr # 17T8/LED/48-850/DR SATCO
Zoro # G602818048
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 5000
- Wattage Equivalency 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 17T8/LED/48-850/DR SATCO
- Zoro # G602818048
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 5000 |
Wattage Equivalency | 15 |
Description
Replacement for Satco 17t8/led/48-850/dr replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leitz Laborlux S replacement light bulb lamp (LABORLUX S LEITZ)
- ILC Replacement For LIGHT BULB LAMP NZ0514U 2PK (2PAK:WX-EUQ3-9)
- ILC Replacement for GE General Electric G.E F13dbx23t4/spx27 replacement light bulb lamp (F13DBX23T4/SPX27 GE GENERAL ELECTRIC G.E)
- FENIX LIGHTING Industrial Handheld Flashlight, LED (E35R)
- ILC Replacement for Norman Lamps 600300317787 replacement light bulb lamp (600300317787 NORMAN LAMPS)
- ILC Replacement for Satco 15W T6 145v LED Replacement replacement light bulb lamp (15W T6 145V LED REPLACEMENT SATCO)
- ILC Replacement For SATCO S12113 (S12113)
- ILC Replacement for Bulbrite 15t6 LED Replacement replacement light bulb lamp (15T6 LED REPLACEMENT BULBRITE)
- ILC Replacement For EIKO 10999 (10999)
- ILC Replacement For SATCO S11210 (S11210)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU10 Base 6-Pack (LR21502-6PK)
- Ilc LED Light Bulbs