Shop All Halogen Light Bulbs
Ilc
Replacement for Satco 175br38 - Clear Heat Lamp replacement light bulb lamp
Mfr # 175BR38 - CLEAR HEAT LAMP SATCO
Zoro # G503014549
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 175
- Bulb Base Type E26 SKIRTED -1.5" METAL SKIRT
- Bulb Shape PAR38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 175BR38 - CLEAR HEAT LAMP SATCO
- Zoro # G503014549
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 175 |
Bulb Base Type | E26 SKIRTED -1.5" METAL SKIRT |
Bulb Shape | PAR38 |
Description
Replacement for Satco 175br38 - Clear Heat Lamp replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 2.7W, T3 1/4 Miniature Incandescent Bulb (161-2PK)
- DESIGNERS FOUNTAIN 6 inch R30 White Recessed Eyeball Trim (EVRT603WH)
- LITHONIA LIGHTING Flange Kit, For 2 x 4 Fluorescent Troffer (FC824)
- ILC Replacement for Floxite T5-22w replacement light bulb lamp (T5-22W FLOXITE)
- ILC Replacement for Westinghouse 04832 replacement light bulb lamp (04832 WESTINGHOUSE)
- ILC Replacement for Focus Fl-69-sp replacement light bulb lamp (FL-69-SP FOCUS)
- ILC Replacement For USHIO FTB HALOGEN QUARTZ TUNGSTEN MR MR11 2PK (2PAK:WW-5RHY-5)
- ILC Replacement for Osram Sylvania 64592 2000watt Halogen replacement light bulb lamp (64592 2000WATT HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Skytron 24V 60W replacement light bulb lamp (24V 60W SKYTRON)
- ILC Replacement for Sylvania 64322 Airport/aircraft Lamp replacement light bulb lamp (64322 AIRPORT/AIRCRAFT LAMP SYLVANIA)
- ILC Replacement for L & E Broad CYC 1000w replacement light bulb lamp (BROAD CYC 1000W L & E)
- Ilc Halogen Light Bulbs