Shop All LED Light Bulbs
Ilc
Replacement for Satco 15W T6 145v LED Replacement replacement light bulb lamp
Mfr # 15W T6 145V LED REPLACEMENT SATCO
Zoro # G302852434
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape T6
- Voltage 120
- Watts 2.5
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 15W T6 145V LED REPLACEMENT SATCO
- Zoro # G302852434
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | T6 |
Voltage | 120 |
Watts | 2.5 |
Color Temperature | 2700 |
Wattage Equivalency | 2.5 |
Description
Replacement for Satco 15W T6 145v LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charge Bank, 120VAC Cord (20221)
- DAY-BRITE CFI Vaporlume LED Industrial Fixture, 4ft (DWAE70L840-4-UNV)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/841/4P/ALTO 10PK)
- MUTUAL INDUSTRIES 12Hours 6" Light Sticks Red 10C (17759-79-12)
- ILC Replacement for GE General Electric G.E Led8et8/g/2/840 replacement light bulb lamp (LED8ET8/G/2/840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Magnaflux 625550 LED Replacement replacement light bulb lamp (625550 LED REPLACEMENT MAGNAFLUX)
- ILC Replacement for Bulbrite 770404 replacement light bulb lamp (770404 BULBRITE)
- ILC Replacement for Bulbrite 770550 replacement light bulb lamp (770550 BULBRITE)
- ILC Replacement for Philips 12t8/48-4000 IF 10/1 TAA replacement light bulb lamp (12T8/48-4000 IF 10/1 TAA PHILIPS)
- ILC Replacement for MBT Stage-402 LED Replacement replacement light bulb lamp (STAGE-402 LED REPLACEMENT MBT)
- ILC Replacement For SATCO S14984 LED BASE TYPE E26 2PK (2PAK:WX-LSGW-3)
- Ilc LED Light Bulbs