Shop All LED Light Bulbs
Ilc
Replacement for Satco 15t6 145v LED Replacement replacement light bulb lamp
Mfr # 15T6 145V LED REPLACEMENT SATCO
Zoro # G202852404
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape T6
- Voltage 120
- Watts 2.5
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 15T6 145V LED REPLACEMENT SATCO
- Zoro # G202852404
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | T6 |
Voltage | 120 |
Watts | 2.5 |
Color Temperature | 2700 |
Wattage Equivalency | 2.5 |
Description
Replacement for Satco 15t6 145v LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ultravation Lppp0001 replacement light bulb lamp (LPPP0001 ULTRAVATION)
- ELCO LIGHTING 4 Shower Trim with Frosted Lens" (EL912W)
- ILC Replacement for Osram Sylvania 60par/cap/spl/nfl25 replacement light bulb lamp (60PAR/CAP/SPL/NFL25 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 755-led-yellow replacement light bulb lamp (755-LED-YELLOW LIGHT BULB / LAMP)
- ILC Replacement for International Lighting Csb1237wc5-24v/25-dp-i replacement light bulb lamp (CSB1237WC5-24V/25-DP-I INTERNATIONAL LIGHTING)
- ILC Replacement for Osram Sylvania Led8par20/dim/827/fl40/g3 replacement light bulb lamp (LED8PAR20/DIM/827/FL40/G3 OSRAM SYLVANIA)
- ILC Replacement for Satco S9630 replacement light bulb lamp (S9630 SATCO)
- ILC Replacement for Halco T8fr12/850/byp3/de/led replacement light bulb lamp (T8FR12/850/BYP3/DE/LED HALCO)
- ILC Replacement for Halco A19fr11/827/omni/gu24/led replacement light bulb lamp, 2PK (A19FR11/827/OMNI/GU24/LED HALCO)
- ILC Replacement For SATCO S29894 (S29894)
- ILC Replacement for Satco 13par30/sn/led/40 Foot /5000k/120v/d replacement light bulb lamp (13PAR30/SN/LED/40`/5000K/120V/D SATCO)
- Ilc LED Light Bulbs