Shop All LED Light Bulbs
Ilc
Replacement for Satco 14t8/led/48-850/dr replacement light bulb lamp
Mfr # 14T8/LED/48-850/DR SATCO
Zoro # G502817684
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 5000
- Wattage Equivalency 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 14T8/LED/48-850/DR SATCO
- Zoro # G502817684
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 5000 |
Wattage Equivalency | 15 |
Description
Replacement for Satco 14t8/led/48-850/dr replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST Headlamp, Black, Dual Power, 2075lm (XPH34R)
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 60 W , 4PK (S39597)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8228)
- ELCO LIGHTING 4 Remodel Housing for GU10 Base MR16" (EL49RA)
- ILC GE General Electric G.E F32t8/xl/spx50/hl/eco LED light bulb lamp (F32T8/XL/SPX50/HL/ECO LED REPLACEMENT GE GENERA)
- ILC Replacement for Osram Sylvania Fb40cw/rs/ss-6 LED Replacement replacement light bulb lamp (FB40CW/RS/SS-6 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement For EIKO, LED25WT5HO46840G8DR (LED25WT5HO/46/840-G8DR)
- ILC Replacement For EIKO DRTR412W830120DT (DRTR4/12W/830/120DT)
- ILC Replacement for Osram Sylvania Led12a19/dim/o/827 replacement light bulb lamp (LED12A19/DIM/O/827 OSRAM SYLVANIA)
- ILC Replacement for Eiko Led-24-ba9s-g replacement light bulb lamp (LED-24-BA9S-G EIKO)
- DABMAR LIGHTING Dabmar Lighting DL-AR111-LED-7-2-27K 14W 7 LEDs Screw Terminal Base Lamps - 12V 27K; Super Bright White - 2.50 x 4.36 x 4.36 in. (DL-AR111-LED/7-2/27K)
- Ilc LED Light Bulbs