Shop All LED Light Bulbs
Ilc
Replacement for Satco 13t10/led/27k/s14s replacement light bulb lamp
Mfr # 13T10/LED/27K/S14S SATCO
Zoro # G402856806
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type S14S 14MM DIAMETER, SINGLE CONTACT
- Bulb Shape T10
- Voltage 120
- Watts 16
- Wattage Equivalency 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 13T10/LED/27K/S14S SATCO
- Zoro # G402856806
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | S14S 14MM DIAMETER, SINGLE CONTACT |
Bulb Shape | T10 |
Voltage | 120 |
Watts | 16 |
Wattage Equivalency | 16 |
Color Temperature | 2700 |
Description
Replacement for Satco 13t10/led/27k/s14s replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER FLASHLIGHTS, LED, 2SLIM&2 STD PK (EVEEVM5511S)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29860)
- LITHONIA LIGHTING Lens (D15PUFF)
- ILC Replacement for Halco Lu100/med/eco replacement light bulb lamp (LU100/MED/ECO HALCO)
- ILC Replacement for Ledtronics 5sbf200-0iw-028b (5SBF200-0IW-028B LEDTRONICS)
- ILC Replacement for Weldon 2030-1100-20 RED LED Replacement replacement light bulb lamp (2030-1100-20 RED LED REPLACEMENT WELDON)
- ILC Replacement GE General Electric G.E F17t8/xl/sp41/eco LED Replacement replacement light bulb lamp (F17T8/XL/SP41/ECO LED REPLACEMENT GE GENERAL EL)
- ILC Replacement for GE General Electric G.E Led7dmr16d830/25 replacement light bulb lamp (LED7DMR16D830/25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Coleman 13W U-tube replacement light bulb lamp (13W U-TUBE COLEMAN)
- ILC Replacement For SATCO S39392 (S39392)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU10 Base 12-Pack (LR21502-12PK)
- Ilc LED Light Bulbs