Shop All LED Light Bulbs
Ilc
Replacement for Satco 12br40/ E26/ 3000k/ Dimmable replacement light bulb lamp
Mfr # 12BR40/ E26/ 3000K/ DIMMABLE SATCO
Zoro # G502817561
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape R30
- Voltage 120
- Watts 12
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12BR40/ E26/ 3000K/ DIMMABLE SATCO
- Zoro # G502817561
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | R30 |
Voltage | 120 |
Watts | 12 |
Color Temperature | 3000 |
Wattage Equivalency | 12 |
Description
Replacement for Satco 12br40/ E26/ 3000k/ Dimmable replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 3-Light, R30, Straight Cylinder Track Kit, 4 foot Track, Black (TK319)
- HHIP 16.8 Watt LED IP65 Waterproof Machine Work Light (8401-0479)
- CWI LIGHTING 5 Watt G9 LED Bulb 4000K, 10PK (G9K4000-5W-10)
- ENERGIZER Led Inspection Lght 100L (ENPMHH22E)
- ILC Replacement For EIKO 11334 (11334)
- ILC Replacement for Philips F25t8/tl841/alto LED Replacement replacement light bulb lamp (F25T8/TL841/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement For BATTERIES AND LIGHT BULBS LED4WPAR16GU10 LED BASE TYPE GU10 TWIST LOCK 10PK (10PAK:WW-LSL2-6)
- ILC Replacement for Philips Fb32t8/tl741/alto LED Replacement replacement light bulb lamp (FB32T8/TL741/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Bulbrite F32t8/841/ew LED Replacement replacement light bulb lamp (F32T8/841/EW LED REPLACEMENT BULBRITE)
- ILC Replacement for Eiko 08899 replacement light bulb lamp (08899 EIKO)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 5000K, Watts: 12 W (LED12BDT8/G3/850)
- Ilc LED Light Bulbs