Shop All LED Light Bulbs
Ilc
Replacement for Satco 10.5w/a19/omni-led/3500k/120v replacement light bulb lamp
Mfr # 10.5W/A19/OMNI-LED/3500K/120V SATCO
Zoro # G902811794
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 10
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 10.5W/A19/OMNI-LED/3500K/120V SATCO
- Zoro # G902811794
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 10 |
Color Temperature | 3000 |
Wattage Equivalency | 10 |
Description
Replacement for Satco 10.5w/a19/omni-led/3500k/120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W T8 LED 2 ft. 40K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39902)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-12-UV-SC500-56-VDIM-AF1-CP)
- STEELMAN 11-Inch Mini Bend-A-Light Pro (16102)
- ILC Replacement for Hatch Lighting Mc150-1-f-120u (MC150-1-F-120U HATCH LIGHTING)
- ILC Replacement for Eiko 31293095305 replacement light bulb lamp (31293095305 EIKO)
- ILC Replacement For EIKO CD8PS22FCCTUD (CD8/PS22/FCCT/UD)
- ILC Replacement for Halco T8fr15/850/byp3/led replacement light bulb lamp, 25PK (T8FR15/850/BYP3/LED HALCO)
- ILC Replacement for Eiko 31293107589 replacement light bulb lamp (31293107589 EIKO)
- ILC Replacement for Eiko 81194 replacement light bulb lamp (81194 EIKO)
- ILC Replacement for Eiko Led15wa19/omn/840-dim-g9 replacement light bulb lamp (LED15WA19/OMN/840-DIM-G9 EIKO)
- ILC Replacement For EIKO LED19WA21OMN850G8 (LED19WA21/OMN/850-G8)
- Ilc LED Light Bulbs