Shop All Halogen Light Bulbs
Ilc
Replacement for Satco 100/bt15/w replacement light bulb lamp
Mfr # 100/BT15/W SATCO
Zoro # G003014353
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape BT15
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100/BT15/W SATCO
- Zoro # G003014353
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | BT15 |
Voltage | 120 |
Description
Replacement for Satco 100/bt15/w replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 18W - T8 - 24 Inch Cool White Fluorescent (S26513)
- SHAT-R-SHIELD Light Fixture, LED, 2650 lm, 120/277V (32H2O40CLFVHSSPCSA00001)
- WESTINGHOUSE Threaded Socket Ring Wht (70001)
- HUBBELL Gray Rnd Lampholder Cover (5193-5)
- ILC Replacement for Beseler 810 Adapter 220v replacement light bulb lamp (810 ADAPTER 220V BESELER)
- ILC Replacement for Sylvania 20mr16/nsp8(esx) 12V replacement light bulb lamp (20MR16/NSP8(ESX) 12V SYLVANIA)
- ILC Replacement for Sylvania 44870/fl replacement light bulb lamp, 2PK (44870/FL SYLVANIA)
- ILC Replacement for Philips 1500t3q/p/cl 240v replacement light bulb lamp (1500T3Q/P/CL 240V PHILIPS)
- ILC Replacement for Pentair 79113800 replacement light bulb lamp (79113800 PENTAIR)
- ILC Replacement For 72A19CLHALOGEN HALOGEN QUARTZ TUNGSTEN A SHAPE A19 4PK (4PAK:WW-LDQE-6)
- ILC Replacement for 3M 7792-8 replacement light bulb lamp (7792-8 3M)
- Ilc Halogen Light Bulbs