Shop All Halogen Light Bulbs
Ilc
Replacement for Rusch Pilling 521119 replacement light bulb lamp
Mfr # 521119 RUSCH PILLING
Zoro # G003230883
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Voltage 15
- Bulb Shape MR16
- Bulb Color Temp. 3350
- Bulb Base Type GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 521119 RUSCH PILLING
- Zoro # G003230883
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Voltage | 15 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3350 |
Bulb Base Type | GZ6.35 2-PIN |
Description
Replacement for Rusch Pilling 521119 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- COLUMBIA LIGHTING Wire Guard, For LED Striplights (CSWG4)
- FEIT ELECTRIC Bulb Led A19 100W Equiv 3000K (A1600/827/10KLED)
- PURE GARDEN Solar Powered LED String Lights, White (50-119)
- ILC Replacement for GE General Electric G.E 16228 replacement light bulb lamp (16228 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 50par30/cap/nfl replacement light bulb lamp (50PAR30/CAP/NFL SYLVANIA)
- ILC Replacement for Zenith Hz-5597 replacement light bulb lamp, 2PK (HZ-5597 ZENITH)
- ILC Replacement for Philips 90par38/hal/fl/ll replacement light bulb lamp (90PAR38/HAL/FL/LL PHILIPS)
- ILC Replacement for Kavo Vicon DLS replacement light bulb lamp (VICON DLS KAVO)
- ILC Replacement for Lumapro 2cvb7 replacement light bulb lamp, 2PK (2CVB7 LUMAPRO)
- ILC Replacement for Pavelle 400 Color Head replacement light bulb lamp (400 COLOR HEAD PAVELLE)
- Ilc Halogen Light Bulbs