Shop All Halogen Light Bulbs
Ilc
Replacement for Roboscan 804 replacement light bulb lamp
Mfr # 804 ROBOSCAN
Zoro # G503227208
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3350
- Bulb Base Type GZ6.35 2-PIN
- Voltage 15
- Watts 150
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 804 ROBOSCAN
- Zoro # G503227208
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3350 |
Bulb Base Type | GZ6.35 2-PIN |
Voltage | 15 |
Watts | 150 |
Bulb Shape | MR16 |
Description
Replacement for Roboscan 804 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT MacroStream USB, Black (STL66320)
- EKENA MILLWORK 77 1/4-in. OD x 71 7/8-in. ID x 3 1/8-in. W x 3/4-in. P Dylan Ceiling Ring Kit (CRK77DY)
- ILC Replacement for Verilux Daylight Socket (DAYLIGHT SOCKET VERILUX)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded (S8605)
- ILC Replacement for Zoro 2v384 replacement light bulb lamp, 2PK (2V384 ZORO)
- ILC Replacement for Code 3 / Public Safety T01549 replacement light bulb lamp (T01549 CODE 3 / PUBLIC SAFETY)
- ILC Replacement for Ushio 1000302 replacement light bulb lamp, 2PK (1000302 USHIO)
- ILC Replacement for Osram Sylvania 50mr16/b/fl35 12V replacement light bulb lamp (50MR16/B/FL35 12V OSRAM SYLVANIA)
- ILC Replacement for F.a.l. Cross-ry replacement light bulb lamp (CROSS-RY F.A.L.)
- ILC Replacement for Light Bulb / Lamp 32211ph replacement light bulb lamp (32211PH LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania H4-64196 replacement light bulb lamp, 2PK (H4-64196 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs