Shop All Halogen Light Bulbs
Ilc
Replacement for Rexim Rm-107 replacement light bulb lamp
Mfr # RM-107 REXIM
Zoro # G503232424
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GZ6.35 2-PIN
- Bulb Shape MR16
- Voltage 15
- Bulb Color Temp. 3350
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # RM-107 REXIM
- Zoro # G503232424
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GZ6.35 2-PIN |
Bulb Shape | MR16 |
Voltage | 15 |
Bulb Color Temp. | 3350 |
Watts | 150 |
Description
Replacement for Rexim Rm-107 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3474 replacement light bulb lamp, 2PK (S3474 SATCO)
- KD TOOLS Ultra-Thin Flex Work Light, 12-1/2", 500Lm (83135)
- ILC Replacement For EIKO LED19WA21OMN830G8 (LED19WA21/OMN/830-G8)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TWP)
- ILC Replacement for PLUSRITE J78 100W 120V (J78 100W 120V PLUSRITE)
- ILC Replacement for GE General Electric G.E 75er30 Outlawed, Replaced BY replacement light bulb lamp (75ER30 OUTLAWED, REPLACED BY GE GENERAL ELEC)
- ILC Replacement for International Lighting Gu10/c 120v 50W replacement light bulb lamp (GU10/C 120V 50W INTERNATIONAL LIGHTING)
- ILC Replacement for GE General Electric G.E 100par/r/85wm replacement light bulb lamp, 2PK (100PAR/R/85WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for Naed 54276 replacement light bulb lamp (54276 NAED)
- ILC Replacement for Bulbrite 702507 replacement light bulb lamp, 4PK (702507 BULBRITE)
- ILC Replacement for Light Bulb / Lamp CL JDD E27 120v 150w replacement light bulb lamp, 2PK (CL JDD E27 120V 150W LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs