Shop All Halogen Light Bulbs
Ilc
Replacement for Reichert Xcel 455 replacement light bulb lamp
Mfr # XCEL 455 REICHERT
Zoro # G403232524
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6
- Bulb Color Temp. 3200
- Watts 20
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # XCEL 455 REICHERT
- Zoro # G403232524
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 6 |
Bulb Color Temp. | 3200 |
Watts | 20 |
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Reichert Xcel 455 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell Hcm-350-uv replacement light bulb lamp (HCM-350-UV HONEYWELL)
- ILC Replacement for Regent Bp86100q replacement light bulb lamp, 2PK (BP86100Q REGENT)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC-130V)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- ILC Replacement for Omega 471-400 replacement light bulb lamp (471-400 OMEGA)
- ILC Replacement for Naed 54260 replacement light bulb lamp (54260 NAED)
- ILC Replacement For PHILIPS 39PAR20EVPFL25 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ELSS-5)
- ILC Replacement For IMPACT BAB (BAB)
- ILC Replacement For HIKARI JC 12V 50W GY635 (JC 12V 50W GY6.35)
- ILC Replacement for Ushio GLC Hp-600 replacement light bulb lamp (GLC HP-600 USHIO)
- ILC Replacement for Philips 500t3q/p/cl replacement light bulb lamp, 2PK (500T3Q/P/CL PHILIPS)
- Ilc Halogen Light Bulbs