Shop All Halogen Light Bulbs
Ilc
Replacement for REGENT SV100BP
Mfr # SV100BP REGENT
Zoro # G603233949
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 100
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # SV100BP REGENT
- Zoro # G603233949
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 100 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Color Temp. | 3000 |
Description
Replacement for Regent Sv100bp replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- ILC Replacement for Ushio Jp120v-1000wc2 replacement light bulb lamp (JP120V-1000WC2 USHIO)
- HUBBELL 1/2 Gry Wthrprf Lamp Cover (5189-0)
- ILB GOLD Incandescent Globe Bulb, Replacement For Donsbulbs 60G30 (60G30)
- ILC Replacement for Sylvania 20mr16/fl35/c(bab) 12V replacement light bulb lamp (20MR16/FL35/C(BAB) 12V SYLVANIA)
- ILC Replacement for Schott 1190 replacement light bulb lamp (1190 SCHOTT)
- ILC Replacement for Osram Sylvania FCR 64625 HLX replacement light bulb lamp (FCR 64625 HLX OSRAM SYLVANIA)
- ILC Replacement for Sylvania 150t10/hal/cl replacement light bulb lamp (150T10/HAL/CL SYLVANIA)
- ILC Replacement for Edwards Signaling 104sinhr-n5 replacement light bulb lamp (104SINHR-N5 EDWARDS SIGNALING)
- ILC Replacement for Hikari Jc12v/100w/e11 (jc7057) replacement light bulb lamp (JC12V/100W/E11 (JC7057) HIKARI)
- ILC Replacement for EIKO Q100/DC-120V (Q100/DC-120V EIKO)
- Ilc Halogen Light Bulbs