Shop All HID Light Bulbs
Ilc
Replacement for Regent H38100mdx/4 replacement light bulb lamp
Mfr # H38100MDX/4 REGENT
Zoro # G903017584
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Color Temp. 4000
- Bulb Shape E17
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # H38100MDX/4 REGENT
- Zoro # G903017584
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 100 |
Bulb Color Temp. | 4000 |
Bulb Shape | E17 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Regent H38100mdx/4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dry-Film HID Capacitor, 24 uF, 400V, Round (30UK01)
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 6800L, 52W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL3-50-4K-PC)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 5000K (RFM3T250A)
- ILC Replacement for GE General Electric G.E Hr175dx39 replacement light bulb lamp (HR175DX39 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Xelogen Gy635-1235xh replacement light bulb lamp (GY635-1235XH XELOGEN)
- ILC Replacement for Ushio 5001353 replacement light bulb lamp (5001353 USHIO)
- ILC Replacement for Bulbrite 473060 replacement light bulb lamp (473060 BULBRITE)
- ILC Replacement for X-cel XL 3000/hf replacement light bulb lamp (XL 3000/HF X-CEL)
- ILC Replacement for Philips 72par38/evp/sp10 replacement light bulb lamp (72PAR38/EVP/SP10 PHILIPS)
- ILC Replacement for GE General Electric G.E 38par38/h/1500/fl25 120v replacement light bulb lamp (38PAR38/H/1500/FL25 120V GE GENERAL ELECTRIC G.)
- Ilc HID Light Bulbs