Shop All Incandescent Light Bulbs
Ilc
Replacement for Radium Ral2 150w/125-130/o/s14s replacement light bulb lamp
Mfr # RAL2 150W/125-130/O/S14S RADIUM
Zoro # G803027430
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Bulb Base Type S14S 14MM DIAMETER, SINGLE CONTACT
- Watts 150
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # RAL2 150W/125-130/O/S14S RADIUM
- Zoro # G803027430
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T10 |
Bulb Base Type | S14S 14MM DIAMETER, SINGLE CONTACT |
Watts | 150 |
Voltage | 120 |
Description
Replacement for Radium Ral2 150w/125-130/o/s14s replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whirlpool 26qbp4093 replacement light bulb lamp (26QBP4093 WHIRLPOOL)
- CELEBRATIONS LED LGHT MINI WW 100CT (40840-71)
- MUTUAL INDUSTRIES 12Hours 6" Light Sticks Red 10C (17759-79-12)
- LUMAPRO Headlamp, General Purpose, 200 lm (49XX78)
- ILC Replacement for GE General Electric G.E 40323 replacement light bulb lamp 2 Pack (40323 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 60a/rs/xl 120v replacement light bulb lamp (60A/RS/XL 120V SYLVANIA)
- ILC Replacement for Eiko 10c7dc/120v replacement light bulb lamp, 10PK (10C7DC/120V EIKO)
- ILC Replacement for Grainger 5v310 replacement light bulb lamp (5V310 GRAINGER)
- ILC Replacement for Bulbworks Bw.77458 replacement light bulb lamp (BW.77458 BULBWORKS)
- ILC Replacement for Osram Sylvania 60a/rs/xl-120v Extnd Life RS replacement light bulb lamp (60A/RS/XL-120V EXTND LIFE RS OSRAM SYLVANIA)
- BULBRITE 25 Watt Dimmable White G25 Incandescent Light Bulbs w/Medium (E26) Base, 2700K Warm White, 24PK (861957)
- Ilc Incandescent Light Bulbs