Shop All Halogen Light Bulbs
Ilc
Replacement for Purex P03307/70518 replacement light bulb lamp
Mfr # P03307/70518 PUREX
Zoro # G503225037
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Shape T4
- Watts 250
- Voltage 120
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # P03307/70518 PUREX
- Zoro # G503225037
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Shape | T4 |
Watts | 250 |
Voltage | 120 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Purex P03307/70518 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Baffle Inserts" (EL410CT5W)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28835XPSSECO3)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Intermediate Base - 120V - Carded (S4701)
- LITEZALL Jumbo Wireles COB LED Light Bar (LA-JMBCOBCAB-10/20)
- ILC Replacement for Eiko GBF replacement light bulb lamp (GBF EIKO)
- ILC Replacement For USHIO FTB HALOGEN QUARTZ TUNGSTEN MR MR11 2PK (2PAK:WW-5RHY-5)
- ILC Replacement for Sylvania 64170ax replacement light bulb lamp, 2PK (64170AX SYLVANIA)
- ILC Replacement for Ushio Sm-b101028 replacement light bulb lamp (SM-B101028 USHIO)
- ILC Replacement for OSRAM SYLVANIA 100Q/CL/DCESR 120V (100Q/CL/DC(ESR) 120V OSRAM SYLVANIA)
- ILC Replacement for Donar Dn-29800 replacement light bulb lamp (DN-29800 DONAR)
- ILC Replacement for LIGHT BULB / LAMP 20MR16/36/FL-12V (20MR16/36/FL-12V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs