Shop All Halogen Light Bulbs
Ilc
Replacement for Provision Imaging PRO Vision DIS replacement light bulb lamp
Mfr # PRO VISION DIS PROVISION IMAGING
Zoro # G103226014
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY5.3 2-FLAT PINS
- Watts 250
- Voltage 120
- Bulb Color Temp. 3300
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PRO VISION DIS PROVISION IMAGING
- Zoro # G103226014
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY5.3 2-FLAT PINS |
Watts | 250 |
Voltage | 120 |
Bulb Color Temp. | 3300 |
Bulb Shape | MR16 |
Description
Replacement for Provision Imaging PRO Vision DIS replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T8 Fluorescent 25Pk (F48T8/TL841/HO/ALTO)
- ILC Replacement for SYLVANIA F34CW/SS/ECO/RP REPLACED BY (F34CW/SS/ECO/RP REPLACED BY SYLVANIA)
- ILC Replacement for Sylvania Mc150t6/u/g12/942 replacement light bulb lamp (MC150T6/U/G12/942 SYLVANIA)
- RECYCLEPAK UVLampRecyclingBox, 48"Lx8-1/2"Wx8-1/2"D (Supply-373)
- ILC Replacement for Bulbworks Bw.b5-011-32 replacement light bulb lamp (BW.B5-011-32 BULBWORKS)
- ILC Replacement for Guerra 6702/2 replacement light bulb lamp (6702/2 GUERRA)
- ILC Replacement for PRO Dentec PRO CAM C1000 replacement light bulb lamp (PRO CAM C1000 PRO DENTEC)
- ILC Replacement for Osram Sylvania 64625 HLX replacement light bulb lamp (64625 HLX OSRAM SYLVANIA)
- ILC Replacement for Ushio 1000492 replacement light bulb lamp (1000492 USHIO)
- ILC Replacement for Kandolite JDD 75W Clear E26 120v replacement light bulb lamp (JDD 75W CLEAR E26 120V KANDOLITE)
- ILC Replacement for Quantor 318 18W 12V replacement light bulb lamp (318 18W 12V QUANTOR)
- Ilc Halogen Light Bulbs